Gravity Roller Conveyor Side Rails - 5'

Keep packages from falling off the line.
  • 11 gauge powder coated steel.
SOLD IN MULTIPLES OF 2
MODEL
NO.
OVERALL
LENGTH
OVERALL
HEIGHT
WT.
(LBS.)
PRICE PER RAIL IN STOCK
SHIPS TODAY
2 4+
H-6906 5' 2" 7 $52 $49  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Width: 1 1/2"
MATERIAL:
  • 11 gauge powder coated steel
COMPATIBILITY:
  • Works with 1 3/8" and 1.9" conveyors.
    • Slight overhang on 1 3/8" conveyors.
MOUNTING HARDWARE:
  • Included per Pair:
    • (2) Bolts
    • (2) Nuts
SPECIFICATIONSMETRICIMPERIAL
OVERALL LENGTH152 cm5'
OVERALL HEIGHT48 mm2"
WEIGHT3.2 kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 10:03:07 PM; USWEB7