Mesh Nesting Chair with Armrests - Black

Set up in seconds. For meetings, seminars and temporary classrooms.
  • Padded mesh upholstered seat and contoured screen back.
  • 2 ½" thick seat flips up to nest for compact storage.
  • 2" swivel casters.
  • Powder-coated steel frame.

    Mesh Chairs Nested

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN MULTIPLES OF 2
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE PER CHAIR COLOR IN STOCK
SHIPS TODAY
2 8+
H-6930BL Mesh w/ Armrests 18 x 19" 275 19" 29 $195 $185  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 25 1/2 x 21 1/2 x 33 1/8" (W x D x H)
  • Back: 17 1/8 x 14" (W x H)
  • Folded (Depth): 19 3/4"
  • Armrest Height: 25 1/2"
  • Depth of Two Nested Together: 27 3/4"
    • Each additional chair adds 6 1/4".
  • Casters (Width): 1 5/8"
MATERIAL:
  • Back: 100% Polyester mesh screen
  • Armrests: Unpadded polypropylene
CLEANING INSTRUCTIONS:
  • Upholstery:
    • Everyday Cleaning: Vacuum to remove loose dirt.
    • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
  • Armrests:
    • Everyday Cleaning: Wipe down with moistened sponge/cloth.
    • Deep Cleaning: Use gentle household cleaner or mild soap.
      • Abrasive chemicals such as Clorox® not recommended.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
REPLACEMENT CASTERS:
  • 2" Swivel: H-6931
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D46 x 48 cm18 x 19"
CAPACITY125 kg275 lbs.
SEAT HEIGHT48 cm19"
WEIGHT13 kg29 lbs.
PARTS:
  • H-4832 Glides for Office Chairs and Work Stools
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 11:22:10 PM; USWEB8