Mobile Shelving Cover - 72 x 18 x 63", Clear

Protect shelf contents from dust, debris and water.
  • Slip easily over mobile, wire and slanted shelving.
  • Flexible, water-resistant material. Fold and store when not in use.
  • Clear PVC provides full visibility. Zippered front.
MODEL
NO.
DESCRIPTION COVER SIZE
W x D x H
FITS CARTS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6956C Clear 721863" 721869" 5 $144 $134  ADD
Ships from Uline IL
THICKNESS:
  • 10 gauge (.25 mm)
TEMPERATURE:
  • -13° to 104° F
    • Cold crack treatment allows cover to withstand low temperatures.
CLEANING INSTRUCTIONS: 
  • Hand wash in cold water and air dry.
COMPATIBILITY:
  • Not compatible with Stock Picker or Security Carts.
USAGE:
  • When covering shelving, casters will be exposed for maneuverability.
SPECIFICATIONSMETRICIMPERIAL
COVER SIZE W x D x H183 x 46 x 160 cm72 x 18 x 63"
FITS CARTS W x D x H183 x 46 x 175 cm72 x 18 x 69"
WEIGHT2.3 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 01:32:25 AM; USWEB27