Forklift Strobe Safety Light - Bolt-On

Bright flashing lights keep pedestrians safe in a busy, hectic warehouse.
  • 50-55 double flashes per minute.
  • Five LED bulbs last up to 30,000 hours.
  • Enclosed, impact-resistant polycarbonate dome and base.
  • 14" cable to hard wire.
Meets RoHS, IP65 and CE Standards
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
VOLTS PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7093 Bolt-On 5 x 3/4" 10-80 $45 $42  ADD
DIMENSIONS:
  • Diameter in the chart refers to the base.
  • Top (Diameter): 3 1/8"
  • Mounting Ring (Depth): 1/2"
TEMPERATURE:
  • Operating: -22° to 149° F
USAGE:
  • Does not include a plug.
    • Needs to be hardwired into forklift's electrical system.
SPECIFICATIONS:
  • Class 3 warning light.
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAMETER x H127 x 95 mm5 x 3 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:31:04 AM; USWEB9