Dock Bug Door - 8 x 8'

Let fresh air and natural light into hot warehouses.
  • Blue PVC mesh screens out insects, birds, leaves and debris.
  • Allows up to 35% airflow.
  • Spring-loaded design works like a window shade.
  • Guide tracks, wind bars, mounting brackets and weather stripping included.
  • Doors mount inside 8" or deeper dock doorframes.
MODEL
NO.
DOOR SIZE
W x H
DESCRIPTION WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7155 8 x 8' Blue PVC Mesh 139 OVERSTOCK SALE!  $1,855
Regular Price $2,063
   Terms of Sale
 ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
MATERIAL:
  • Screen:
    • 11 oz, 17 x 11 PVC Mesh (Polyvinyl Chloride)
    • Flame rated
  • Guide Tracks & Wind Bars: Aluminum
MOUNTING INFORMATION:
  • Requires 8" of headroom & jamb depth.
  • Installs in-jamb.
  • Mounting hardware not included.
SPECIFICATIONSMETRICIMPERIAL
DOOR SIZE W x H244 x 244 cm8 x 8'
WEIGHT63 kg139 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 01:52:21 PM; USWEB11