Industrial Air Hose Reel - 38" x 100'

REELCRAFT®

Lasts a lifetime. Use in warehouses, auto shops and fleet maintenance facilities.
  • Keeps hose neatly out of sight. Self-retracting.
  • Welded steel frame.
  • Max. Temp: 150°F.
  • Extended reach for larger shipping departments.
  • For use with Air Compressors.
MODEL
NO.
HOSE
DESCRIPTION
REEL DIM.
W x D x H
HOSE MAX.
PSI
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
DIAM. LENGTH
H-7159 PVC 21920" 3/8" 100' 300 62 $785  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Hose diameter in the chart refers to inside diameter.
USAGE:
  • Use 1/2" NPT (M) hose fitting to connect hose reel to air compressor/air supply.
FEATURES:
  • Adjustable guide arms.
  • Components are powder coated to resist corrosion.
  • Drive springs enclosed for protection during outdoor use.
SPECIFICATIONSMETRICIMPERIAL
REEL DIMENSIONS W x D x H53 x 23 x 51 cm21 x 9 x 20"
HOSE DIAMETER10 mm3/8"
HOSE LENGTH30 M100'
WEIGHT28 kg62 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 09:30:11 AM; USWEB5