Clear Acetate Mailing Label Dispenser - Automatic

Quickly dispense clear labels to seal gift boxes, envelopes or tab mailings.
  • Speedy. Advances, peels and releases labels.
  • Up to 7,000 labels per hour.
  • For ¼ to 2¼" wide Mailing Labels.
  • 100/240 volts. 6' power cord.
MODEL
NO.
OVERALL DIM.
L x W x H
MAXIMUM LABEL MAX. ROLL
DIAM.
CORE
DIAM.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
WIDTH LENGTH 1 2+
H-7206 71/810 11/16" 1/4 - 2 1/4" 1/2 - 4" 9" 1-3" 3 $665 $655  ADD
MATERIAL:
  • Metal
FEATURES:
  • Photo Sensor:
    • As a label is removed, the next one will advance.
    • When the photo sensor recognizes the next label, roll stops advancing.
    • Detects labels made of paper, vinyl, acetate, polyester, foam and foil.
SPECIFICATIONS:
  • Electrical Requirements: 50/60 Hz
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. L x W x H18 x 16 x 27 cm7 x 6 1/8 x 10 11/16"
MAX. LABEL WIDTH20 - 57 mm1/4 - 2 1/4"
MAX. LABEL LENGTH13 - 102 mm1/2 - 4"
MAX. ROLL DIAMETER23 cm9"
CORE DIAMETER25 - 76 mm1 - 3"
WEIGHT1.4 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 10:02:54 PM; USWEB7