Hard-Wired Exit Sign - Plastic Wet Location with Red Letters

Safely mark all exits, even in power failures. Hard-wired units stay lit.
  • Safe outdoors and in extreme washdown areas. UV and chemical resistant. Operates in -4º to 158ºF.
  • Single or double-sided signs can be ceiling, wall or flush mounted. Arrows snap out.
  • Bright long-life LED never needs changing.
  • 1.5 hour back-up battery for power outages. Battery automatically recharges.
120/277 VAC. C-UL LISTED.
MODEL
NO.
DESCRIPTION LETTER
COLOR
SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 4 8+
H-7272 Plastic Wet Location Red 812 5/81/2" $200 $190 $180  ADD
MATERIAL:
  • Flame retardant, high impact ABS housing.
  • Clear polycarbonate front cover.
INCLUDES:
  • (4) Snap-in directional arrows
  • (3) Wire nuts
  • (2) Exit panels
  • (2) TM #8-32 x 1"
  • (1) Canopy
  • (1) Cross bar
  • (1) Solid panel
  • (1) Seal ring
  • (1) Seal foam
  • (1) 1" Galvanized pipe nipple
USAGE:
  • No cord to plug into an outlet.
  • Maintenance free sealed nickel cadmium battery back-up.
  • Battery connector is shipped disconnected.
    • Connect during installation to automatically charge battery.
SPECIFICATIONS:
  • Does not meet Chicago or NYC electrical codes.
  • Meets UL 924
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D20 x 32 cm x 64 mm8 x 12 5/8" x 2 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 04:54:52 AM; USWEB29