Running Man Hard-Wired Exit Sign - Plastic, Green

Internationally recognized by people of all languages.
  • Bright long-life LED never needs changing. Hard-wired unit stays lit.
  • Single or double sided. Ceiling, wall or flush mounted. Arrows included.
  • 1.5 hour back-up battery for power outages. Battery automatically recharges.
120/347 VAC. CSA CERTIFIED.
MODEL
NO.
DESCRIPTION COLOR SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-7273 Plastic Green 1/1613 5/82" $95 $90 $85  ADD
DIMENSIONS:
  • Running Man Window: 11 3/4 x 6" (W x H)
MATERIAL:
  • Flame retardant, high impact thermoplastic housing.
INCLUDES:
  • (3) Running man panels (Left arrow, Right arrow, No arrow)
  • (3) Wire nuts
  • (2) PM 4 x 40 screws
  • (2) TM #8-32 x 1"
  • (1) Canopy
  • (1) Cross bar
  • (1) Solid panel
USAGE:
  • No cord to plug into an outlet.
  • Battery connector is shipped disconnected.
    • Connect during installation to automatically charge battery.
SPECIFICATIONS:
  • Does not meet Chicago or NYC electrical codes.
  • Meets UL 924
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D230 x 346 x 51 mm9 1/16 x 13 5/8 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 11:24:44 PM; USWEB9