Cross-Stack Tub Cart - 6 Tubs

Roll assembly parts and supplies where you need them.
MODEL
NO.
DIMENSIONS
L x W x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7425 272070" – 6 Tub Cart 600 22 $225 $215  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Clearance Between Each Tub: 9 3/4"
  • Casters (Width): 1 1/4"
REPLACEMENT CASTERS:
  • 5" Polyurethane: H-7425-CAST
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H69 x 51 x 178 cm27 x 20 x 70"
CAPACITY272 kg600 lbs.
WEIGHT10 kg22 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 04:08:58 PM; USWEB25