Stem Polyurethane Caster - Swivel, 4 x 1 14"

Threaded stem inserts directly into carts or clothes racks. No bolts required.
  • Secure with nut or screw into threaded insert.
  • Swivel casters have hardened double-ball raceways.
  • Long lasting and chemical resistant. Non-marking.
  • How to Measure Stem Size.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAP.
(LBS.)
SIZE
DIAM. x W
THREAD
SIZE
STEM
LENGTH
STEM
DIAM.
LOAD
HEIGHT
FITS ULINE
ITEM
PRICE EACH (MIN. 2) STYLE IN STOCK
SHIPS TODAY
2 4+
H-7454S Polyurethane 275 4 x 1/4" 1/2" - 13 1/2" 1/2" 15/16" H-248 $15 $14  ADD
DIMENSIONS:
  • Swivel Radius: 3 1/2"
  • Thread Size: 13
MATERIAL:
  • Hub: Polyolefin
  • Frame: Zinc plated steel (Resists rust & corrosion)
TEMPERATURE:
  • -30° to 180° F
FEATURES:
  • Wheel Bearing Type: Delrin
  • Swivel Bearing Type: Double ball
  • Wheel Hardness: 65 (Shore A Scale)
COMPATIBILITY:
  • Not compatible with Wire Shelving.
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
CAPACITY125 Kg275 lbs.
SIZE DIAM x W102 x 32 mm4 x 1 1/4"
THREAD SIZE12.7 mm - 131/2" - 13
STEM LENGTH38 mm1 1/2"
STEM DIAM.13 mm1/2"
LOAD HEIGHT125 mm4 15/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 01:25:49 PM; USWEB5