Hardware Pack for Mobile Wide Span Storage Racks

  • Helps attach H-5540SWB Casters to make your Wide Span Storage Racks mobile.
  • Use only with Wide Span Storage Racks with the following dimensions:
  • Width: Up to 60"
    Depth: 18" or 24"
    Height: Up to 96"
Includes:
  • (32) Bolts
  • (32) Nuts
  • (32) Washers
  • (2) Left Base Plates
  • (2) Right Base Plates
MODEL
NO.
DESCRIPTION PRICE PER
PACK
IN STOCK
SHIPS TODAY
H-7573 Hardware Packs $70  ADD
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
  • Casters (Width): 1 1/4"
MATERIAL:
  • 14 gauge powder coated steel
  • Casters: Polyurethane
CAPACITY:
  • Capacity in the chart is for the total unit based on evenly distributed loads.
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • Shelf Supports: Run horizontally between front & back shelves to provide support.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/07/2025 05:04:17 AM; USWEB7