Dock Safety Gate - 10'

Keep employees and forklifts on your docks!
  • Heavy duty steel pipe with welded 24" high midrail.
  • Mounts to floor for right or left application.
  • Swings open on smooth-rolling, 4" polyurethane wheel.
  • Foot-release lock secures gate in closed position.
  • Hardware included.
MODEL
NO.
DESCRIPTION LENGTH HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-7615 Safety Gate 10' 45" 51 $225 $215  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Length listed in the chart is measured from outside of rails.
  • Pipe Diameter: 1 5/8"
  • Mounting Plate: 5 x 5"
  • Casters (Width): 1 1/4"
THICKNESS:
  • Pipe: 11 gauge
  • Mounting Plate: 3/8"
MOUNTING HARDWARE:
  • (8) 1/2 x 3 3/4" Concrete wedge anchors
  • (8) Nuts
  • (8) Washers
  • (1) U-bolt (2 Nuts)
SPECIFICATIONS:
  • Contact OSHA for specific requirements.
  • Not impact rated.
SPECIFICATIONSMETRICIMPERIAL
LENGTH305 cm10'
HEIGHT114 cm45"
WEIGHT23 kg51 lbs.
PARTS:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
  • H-7592 Mounting Kit for Dock Safety Gates
  • H-7615-FTPLQ Foot-Release Lock for Dock Safety Gates
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 01:39:57 PM; USWEB33