Easy-Adjust Desktop Monitor Mount - Single

Articulating arm positions your monitor right where you need it.
  • Multiple adjustments - tilt, swivel, rotate, raise and lower.
  • For 17-30" monitors. Clamps to desk or mounts to cable grommet.
  • Aluminum housing. Gas spring arm provides full range of motion. Built-in USB, audio and microphone ports.
MODEL
NO.
DESCRIPTION NO. OF
MONITORS
LOAD CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-7620 Easy-Adjust Single 20 7 $115 $110  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Mounting Base: 3 7/8 x 4" (W x D)
  • Reach: 21"
COMPATIBILITY:
  • VESA Compliance:
    • Mounting Hole Space: 75 x 75 mm and 100 x 100 mm
  • Desk Thickness:
    • Clamp Mount: 3/4 - 4 3/4"
    • Grommet Mount: 1 - 3 7/8"
FEATURES:
  • Monitor Plate:
    • Rotates 360°.
    • Tilts up 85° and down 15°.
  • Wire Management: Cable channels on arms.
  • Built-in USB, audio and mic ports.
SPECIFICATIONSMETRICIMPERIAL
LOAD CAPACITY9 kg20 lbs.
WEIGHT3.2 kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 05:21:20 AM; USWEB6