Pallet Rack Wire Decking - 52" Wide, 36" Deep

Waterfall edge provides extra strength and a secure fit.
  • Drops easily into place. No tools required.
  • Galvanized 2 1/2 x 4" mesh maximizes sprinkler efficiency.
  • Resists rust and corrosion.
  • Includes 3 support channels.
  • Compatible Pallet Rack Sizes:


Pallet Racks
SOLD IN MULTIPLES OF 2
MODEL
NO.
DIMENSIONS
W x D
FOR RACKS LOAD CAP.
(LBS.)
WT.
(LBS.)
PRICE PER DECK IN STOCK
SHIPS TODAY
WIDTH DEPTH 2 12+
H-7664 52 x 36" 108" 36" 2,500 20 $47 $43 decks ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 52 1/4 x 37" (W x D)
  • Support Channels (Length): 32 1/4"
THICKNESS:
  • Wire: 6 gauge
  • Support Channels: 16 gauge
QUANTITY:
  • Requires two decks per level for 108" wide Pallet Racks.
MATERIAL:
  • Pre-galvanized finish
COMPATIBILITY:
  • Compatible with 1 5/8" pallet rack step beams.
  • Not compatible with box beams (solid rectangular shape with no step).
CAPACITY:
  • Load capacity in the chart is for each deck based on evenly distributed loads. 
    • Note: Using the deck does not add additional capacity beyond the total beam capacity.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D132 x 91 cm52 x 36"
FOR RACK WIDTH274 cm108"
FOR RACK DEPTH91 cm36"
LOAD CAPACITY1,134 kg2,500 lbs.
WEIGHT9 kg20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 03:39:28 PM; USWEB6