Ventilated Folding Chairs - White

INDOOR/OUTDOOR

Breathable design. Keep cool at outdoor parties, concerts and sporting events.
  • Comfortable seat and back gently flex for long-term comfort.
  • Easy-to-clean polypropylene resists stains.
  • Powder-coated steel frame.
  • Non-marring plastic feet.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
QTY./
CTN.
WT.
(LBS.)
PRICE PER CHAIR COLOR IN STOCK
SHIPS TODAY
4 40+
H-7691W Plastic 17 x 18" 300 18" 4 10 $39 $37  ADD
DIMENSIONS:
  • Seat Height (Actual): 17 3/4"
  • Overall: 20 x 20 1/2 x 32" (W x D x H)
  • Folded: 20 x 2 1/4 x 40" (W x D x H)
  • Back: 17 5/8 x 7 1/2" (W x H)
  • Seat: 17 x 18" (W x D)
THICKNESS:
  • Legs: 18 gauge
FEATURES:
  • Two welded cross braces. 
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D43 x 46 cm17 x 18"
CAPACITY136 kg300 lbs.
SEAT HEIGHT46 cm18"
WEIGHT5 kg10 lbs.
ACCESSORIES:
  • H-2789 Two Tier Folding Chair Dolly - 84 Chair Capacity
  • H-4787 Chair and Table Combo Dolly
  • H-9262 Dolly for Big and Tall Folding Chairs - 28 Chair Capacity
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 07:02:46 PM; USWEB32