Mobile Shop Desk - 24 14 x 23", Gray

Mobile, 3 compartment desk rolls from shipping to receiving.
  • Slanted writing surface with front lip keeps paper and pens from sliding off.
  • 1 locking drawer plus a locking storage cabinet.
  • 4" locking swivel casters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION WRITING
SURFACE
DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-7699GR Mobile Cabinet Slanted 24 1/4 x 23" 112 $465 $445  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Dimensions in the chart refer to the desktop area. 
  • Total Height: 50 5/8"
  • Three Compartment Organizer: 24 1/8 x 8 1/2 x 7 7/8" 
  • Writing Surface:
    • 24 1/4 x 14 1/2" (W x D)
    • Height: 41 7/8"
    • Lip Height: 9/16"
  • Drawer (Inside): 19 3/4 x 22 3/8 x 4" (W x D x H) 
  • Cabinet (Inside): 23 7/8 x 22 1/4 x 25 3/8" (W x D x H)
MATERIAL:  
  • Powder coated steel
CAPACITY:
  • Top: 200 lbs
  • Cabinet: 180 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D62 x 58 cm24 1/4 x 23"
WEIGHT51 kg112 lbs.
PARTS:
  • H-6862 Lockable Casters - Set of 4, 4" Diameter
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 12:37:33 AM; USWEB13