Dust Pan and Broom Combo - Yellow

Separate colors for kitchens, food courts, restrooms and lobbies.
  • Color coding reduces the risk of cross-contamination.
  • Polyester bristles and lightweight 37" aluminum handle.
  • Made from FDA approved materials.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x W x D
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-7854Y Yellow Dust Pan/Broom Combo 461411" $95 $93 $90  ADD
DIMENSIONS:
  • Broom:
    • Overall Length: 41 1/2"
    • Sweep Face: 7 1/2"
  • Dust Pan: 
    • Handle Length: 36"
    • Width (Actual): 14 1/2"
MATERIAL:
  • Block: Polypropylene
FEATURES:
  • ACME Thread
  • Swivel hinge for easy open and closure.
  • Dust pan locks open.
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D117 x 36 x 28 cm46 x 14 x 11"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 07:13:11 AM; USWEB25