Floor Standing Sign Holder - Double Tier, 22 x 28", Chrome

Advertise your events or special announcements.
  • Double-sided frames accept posters and signs up to 3/16" thick.
  • Holds two 22 x 28" posters. Loads from side.
  • Durable steel construction.
  • Clear Inserts sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIGN SIZE
W x H
HEIGHT WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7869C 22 x 28" 61" 20 $91 $84  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS: 
  • Visible Area (Each): 20 x 26 1/2"
  • Base: 22 1/2 x 24" 
MATERIAL: 
  • Chrome-plated steel
USAGE: 
  • For indoor use only. 
SPECIFICATIONSMETRICIMPERIAL
SIGN SIZE W x H56 x 71 cm22 x 28"
HEIGHT155 cm61"
WEIGHT9 kg20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 01:32:39 AM; USWEB29