Little Giant® Folding Step Ladder - 2 Steps

Convenient ladder to reach supplies, replace light bulbs and hang artwork.
  • Tilt and roll. Two 2" wheels for transport.
  • Collapsible safety handrail. Folds to a slim 5" profile.
  • 14" wide slip-resistant steps. 9" deep steps.
  • Lightweight, aluminum frame.
Meets ANSI and OSHA standards
MODEL
NO.
STEPS TOP STEP
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7891 2 18" 300 lbs. 21 x 23" 15 $180 $170  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Closed:
    • Thickness (Actual): 4 7/8"
    • Height: 31"
  • Overall Height: 34"
MATERIAL:
  • Feet: PVC (Polyvinyl Chloride)
FEATURES:
  • Handle lever lock system
  • Duty Rating: Type 1A
SPECIFICATIONSMETRICIMPERIAL
TOP STEP HEIGHT46 cm18"
LOAD CAPACITY136 kg300 lbs.
BASE W x D53 x 58 cm21 x 23"
WEIGHT7 kg15 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 06:25:30 PM; USWEB31