LeanSafe Fiberglass Step Ladder - 6'

WERNER®

Leans safely against walls for easy painting and maintenance work.
  • V-notch top secures safely around corners, studs and poles.
  • Non-marring rubber bumper pad protects walls from damage.
  • 300 lb. load capacity.

    V-notch top
Type 1A. Meets ANSI and OSHA Standards.
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7907 6' 300 lbs. 24 x 38" 21 $240 $230  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Top: 13 x 7" (W x L)
  • Rails (Width):
    • Front: 3 1/8"
    • Rear: 1 7/8"
  • Flange (Width): 1 3/16" 
  • Height:
    • Reach: 10'
    • Open: 5' 10"
  • Max Standing Height:
    • Step Mode: 3'10"
    • Lean Mode: 2'10"
SPECIFICATIONSMETRICIMPERIAL
HEIGHT183 cm6'
LOAD CAPACITY136 kg300 lbs.
BASE W x D61 x 97 cm24 x 38"
WEIGHT10 kg21 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 08:23:22 PM; USWEB29