Garage Floor Mat - Diamond, 7 12 x 17', Gray

Instantly slick up your garage, machine shop, trailer or warehouse area.
  • Tough polyvinyl cuts easily with scissors or knife.
  • Resists water, oil, salt, antifreeze, grease and chemicals.
  • Economical floor protection. Diamond pattern.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L
THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2 4+
H-7934GR Diamond 1/2 x 17' .045" $345 $335 $325  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
TEMPERATURE: 
  • Brittle Point: -31° F
APPEARANCE:
  • Smooth Edge (No lip or border)
INSTALLATION: 
  • No adhesive required for installation. 
    • Exceptions:
      • There are multiple cuts in mat.               
      • Mat is being installed outdoors.
  • If adhesive is desired to hold down edges or seams, use an acrylic-based adhesive.
    • See product instructions for more information.
USAGE:
  • Resists battery acid.
  • Mat color may vary slightly from lot to lot. 
  • Can be cut with a utility knife.
CLEANING INSTRUCTIONS:
  • Wash using a detergent with neutral pH.
  • Rinse with a hose or pressure washer.
  • Water Spots: Use 50% water and 50% vinegar solution.
PACKAGING:
  • Rolled on a cardboard core.
  • Roll Diameter: 6 1/2"
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L229 cm x 5.2 M7 1/2 x 17'
THICKNESS1 mm.045"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 06:58:10 PM; USWEB9