Slice® Utility Scraper - Standard

Ceramic blade lasts 10 times longer than steel.
  • Removes labels, adhesives and rust.
  • 2 locking blade positions.
  • Sturdy nylon handle with comfort grip.
  • Includes 1 rounded tip blade.
  • Replacement Rounded Tip Blades and Pointed Tip Blades available.
MODEL
NO.
DESCRIPTION SIZE
L x W
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-7945 Standard 1/2 x 3" $27 $26 $25  ADD
DIMENSIONS:
  • Handle: 5.39 x 2.88 x .83" (L x W x D)
  • Blade: 2.56 x 0.47" (L x W)
THICKNESS:
  • Blade: 1.3 mm
MATERIAL:
  • Blade: Zirconium Oxide
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W140 x 76 mm5 1/2 x 3"
PARTS:
  • H-6667 Slice® Ceramic Replacement Blades - Rounded Tip
  • H-6668 Slice® Ceramic Replacement Blades - Pointed Tip
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 01:54:32 PM; USWEB27