Kick Plates - 8 x 34", Brass

Spruce up scruffy old doors instantly and protect from daily wear and tear.
  • Prevents damage caused by hand trucks, carts or feet.
  • Brass finished aluminum.
  • Mounting screws included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x W
THICKNESS QTY./
CASE
PRICE PER PLATE COLOR IN STOCK
SHIPS TODAY
1 5 10+
H-7956BRASS Kick Plates 8 x 34" 0.05" 10 $44 $42 $39  ADD
DIMENSIONS:
  • Mounting Hole Diameter: 1/4"
PACKAGING:
  • Shipped with a plastic film to prevent scratching.
  • Screws are taped inside the packaging end flap on the kick plate.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L20 x 86 cm8 x 34"
THICKNESS1 mm.05"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 06:42:54 AM; USWEB28