Feminine Hygiene Dispenser - Free Vend

Holds 15 Maxithins® and 22 tampons.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8045 Free Vend Dispenser 10726" 21 $335 $325  ADD
DIMENSIONS:
  • Actual: 10 x 6 5/8 x 26 1/4"
MATERIAL:
  • White, powder coated metal
COMPATIBILITY:
  • Pad Box: 3 x 1 x 4 1/8" (W x D x L)
  • Tampon: 5 x 13/16" (L x Diam)
INCLUDES:
  • (3) Keys
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H25 x 18 x 66 cm10 x 7 x 26"
WEIGHT10 kg21 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/30/2025 09:39:41 PM; USWEB10