Uline Lockable Trash Can with Wheels - 65 Gallon, Dark Gray

Rolls to the curb with ease. "Garbage man ready."
  • Narrow paper slot. Keyed lock prevents unauthorized access.
  • Recessed upper lift pocket and steel lower lift bar for fully automated and semi-automated collection systems.
  • Lid opens 270° on molded hinges.
  • Streamlined body with easy-rolling 10" plastic wheels.
  • ANSI compliant.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-8092 65 Gallon Lockable 282741" 26 $195 $185 $175  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 19 x 16 1/2 x 34" (L x W x H)
  • Lift Bar: 10 x 1" (L x W)
  • Foot Tilter:
    • Length: 9 1/4 - 9 1/2"
    • Height Above Ground: 3 3/4"
MATERIAL:
  • Can & Wheels: HDPE (High Density Polyethylene)
TEMPERATURE: 
  • -30° to 110° F 
FEATURES: 
  • Keyed alike 
CAPACITY: 
  • 230 lbs
INCLUDES:
  • (2) Keys
RECYCLING:
  • Recycled Content (Can): 25%
SPECIFICATIONS:
  • UV Protectant
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION246 L65 gal.
SIZE L x W x H71 x 69 x 104 cm28 x 27 x 41"
WEIGHT12 kg26 lbs.
ACCESSORIES:
  • S-23677BL Uline Industrial Trash Liners - 75 Gallon, 2 Mil, Black
  • S-23677C Uline Industrial Trash Liners - 75 Gallon, 2 Mil, Clear
PARTS:
  • H-8092KEYQ Keys for 65 Gallon Uline Lockable Trash Can with Wheels
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 04:22:53 AM; USWEB25