OHAUS Compass CX Scale - 5,200 grams x 1 gram

WEIGHING

Slim, lightweight and easy to use. Ideal for postal weighing and light production.
  • Simple two-button operation.
  • 2 application modes: weighing and display hold.
  • G/OZ/LB:OZ/N convertible.
  • Large, backlit LCD display.
  • Auto shut-off and battery indicator.
  • Runs up to 1,000 hours on included 3 AA batteries.
  • Optional AC Adapter sold separately.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8111 5 x 5.5" 5,200 g x 1 g 2 $180 $175  ADD
PRIOR TO USE:
  • Calibration:
    • Scales are calibrated before leaving the manufacturer's facility.
    • Vibrations during shipping may cause the scales to fall out of calibration.
    • Uline recommends re-verifying calibration in the field before first use.
    • Refer to instructions for calibration steps.
DIMENSIONS:
  • Platform (Actual): 5 1/4 x 5 3/4" (W x D)
  • Digit (Height): .71"
MATERIAL:
  • Platform: Stainless Steel
TEMPERATURE:
  • Operating: 41° - 104° F
FEATURES:
  • No specific "Tare" key, but the "Zero" button functions the same way.
USAGE:
  • Not a counting scale.
SPECIFICATIONS:
  • Accuracy:
    • OZ: .1 
    • N (Newton): .01 
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
MODEL NUMBER:
  • OHAUS: CX5200
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-8112 AC Adapter for OHAUS Compass™ CX Scale
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 02:27:51 AM; USWEB29