Rubbermaid® Cube Truck Lid - 16 Bushel

Hinged polyethylene lid opens easily at both ends.
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8197 16 Bushel Lid 19 $235 $230  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Overall (Actual): 48 1/2 x 34 x 9 1/2"
  • Adds 7" to total height of truck.
MATERIAL:
  • MDPE (Medium Density Polyethylene)
TEMPERATURE:
  • -20° to 150° F
MODEL NUMBER:
  • Rubbermaid®: FG461700BLA
SPECIFICATIONSMETRICIMPERIAL
Weight9 kg19 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 06:49:32 PM; USWEB31