Steel Lever Lock Load Bar - Rubber Ends, 89-104"

Safely secure loads during transport.
  • Fit between walls of trucks, trailers or railcars.
  • Use in pairs for best results.
  • Strong and durable. Locks easily into place.
MODEL
NO.
STYLE MATERIAL ADJUSTABLE
LENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-8214 Lever Lock Steel 89-104" 12 $62 $58 $54  ADD
DIMENSIONS:
  • Rubber Pad: 4 x 2 1/2"
  • Tube (Diameter): 1 1/2"
THICKNESS:
  • Rubber Pad: 9/16"
FEATURES:
  • Articulated rubber end pads allow angled mounting.
SPECIFICATIONSMETRICIMPERIAL
ADJUSTABLE LENGTH226 - 264 cm89-104"
WEIGHT5 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 11:57:21 PM; USWEB28