Triple Guard Rail Post - 60"

Protect your warehouse, office walkways, conveyors or electrical equipment. A man's choice.
  • Up to 12,000 lb. impact rating at 4 mph.
  • Powder-coated OSHA yellow for more visibility.
  • Welded to base plates. 4" square, 1/4" thick posts. 5/8" thick steel base plates.
  • Hardware included.
  • Guard Rails sold separately.

    Guard Rails
MODEL
NO.
DESCRIPTION HT. MOUNTING
PLATE DIM.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-8215 Triple Rail Post 60" 10 x 10" 75 $215 $205  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Cap: Galvanized steel
FEATURES:
  • Pre-drilled holes on all four sides for rail installation.
USAGE:
  • When using with Lift-out 3-Rib Rails, only two of the three Rails will be able to be lifted out of the pocket.
HARDWARE:
  • Includes:
    • (27) Plastic plugs for unused mounting holes
    • (18) 1/2 x 1" Rail mounting bolts
    • (18) Flat washers
    • (4) 7/8 x 5 1/2" Concrete anchoring bolts
    • (4) Lock washers
    • (1) Post cap
SPECIFICATIONS:
  • Not UV resistant. Will fade over time with consistent sun exposure.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT152 cm60"
MOUNTING PLATE DIMENSIONS25 x 25 cm10 x 10"
WEIGHT34 kg75 lbs.
ACCESSORIES:
  • H-4903 Lift-Out Rail Pockets for Guard Rails
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 03:21:53 AM; USWEB13