Industrial Shrink Wrap System - 40", without Heat Gun

Compact, all-in-one design dispenses, seals and trims film.
  • Handles 1 - 2 packages per minute.
  • Use with shrink bags, tubing or film.
  • Heavy-duty steel construction. UL/C-UL listed.
  • System includes: Bar Sealer, 100 ft. of 75 gauge PVC Film, 1 Arm Spring and Anchor, 1 Fuse.
  • 40" Service Kit available.
  • View video.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE PRICE
EACH
STYLE IN STOCK
SHIPS TODAY
H-8257NG Without Gun 40" $550  ADD
DIMENSIONS:
  • Overall: 47 x 11 x 6" (W x D x H)
  • Wire Length (Including Ring Terminals): 41.63"
COMPATIBILITY:
  • Will accept rolls up to 10" diameter.
  • Seals up to 4 mil film. 
INCLUDES:
  • 36" wide roll of shrink film
USAGE:
  • Will not create an airtight seal.
  • Element is located in the bar/arm that is pressed down.
  • Element life depends on many variables:
    • Temperature settings, amount of use, bag thickness, etc.
REPLACEMENT PARTS:
  • Wire and Teflon Tape: H-8257-MAINT
  • If Only Teflon Tape Requires Changing:
SPECIFICATIONSMETRICIMPERIAL
SIZE102 cm40"
PARTS:
  • H-312-SLEEVE Insulator Sleeve for Industrial Shrink Wrap Systems
  • H-312SPAD Sealing Pad for Industrial Shrink Wrap Systems
  • H-460-TD100 Timer Assembly for Industrial Shrink Wrap System
  • H-8257-NWIRE Nichrome Wire for Industrial Shrink Wrap Systems - 41"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 12:57:13 AM; USWEB7