Mobile Shelving Cover - 60 x 18 x 72", Heavy Duty, Black

Protect shelf contents from dust, debris, water and "prying eyes."
  • Slip easily over mobile, wire and slanted shelving.
  • Flexible, water-resistant material. Fold and store when not in use.
  • Durable nylon with hook and loop closure. Reinforced corners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION COVER SIZE
W x D x H
FITS CARTS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-8321HDBL Heavy Duty 601872" 601878" 5 $119 $109  ADD
Ships from Uline IL
DIMENSIONS:
  • Actual: 60 1/2 x 18 1/2 x 71"
  • Opening: 51 x 71"
  • Velcro Closure: 1" thick
MATERIAL:
  • Nylon: 600 denier
TEMPERATURE:
  • 14° - 212° F
CLEANING INSTRUCTIONS: 
  • Machine wash cold and air dry.
  • Steam to remove wrinkles.
COMPATIBILITY:
  • Not compatible with Stock Picker or Security Carts.
USAGE:
  • When covering shelving, casters will be exposed for maneuverability.
SPECIFICATIONSMETRICIMPERIAL
COVER SIZE W x D x H152 x 46 x 183 cm60 x 18 x 72"
FITS CARTS W x D x H152 x 46 x 198 cm60 x 18 x 78"
WEIGHT2.3 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 05:25:14 AM; USWEB25