3 Step Rolling Safety Ladder - Assembled with 10" Top Step

59° angle ladders roll easily through warehouse aisles.
  • Four 2" spring-loaded swivel casters.
  • 24" wide expanded metal steps.
  • 450 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.

Information Option is unavailable; the next option is selected
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH STYLE ADD TO
CART
1 2+
H-840-10 3 30" 60" 450 lbs. 30 x 26" 50 $327 $318  ADD
SHIPS ASSEMBLED
DIMENSIONS:
  • Steps (Depth): 7"
  • Handrail Height: 30"
MATERIAL:
  • 16 gauge powder coated steel
FEATURES:
  • Front wheels lock when stepping on the first step.
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM HEIGHT76 cm30"
OVERALL HEIGHT152 cm60"
LOAD CAPACITY204 kg450 lbs.
BASE W x D76 x 66 cm30 x 26"
WEIGHT23 kg50 lbs.
PARTS:
  • H-840-RBFEET Rubber Feet for Rolling Ladders
  • H-969-CAST Spring Loaded Casters for Uline Rolling Ladders - 2 x 3/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
06/01/2025 05:36:41 PM; USWEB7