Caster for Uline Rolling Ladders - Rigid, 4 x 1 18"

  • Replace caster to keep ladder rolling smoothly.
  • Use with 5-12 Step Rolling Ladders.
Includes:
  • (1) Caster
  • (1) Axle
  • (1) Nut
  • (1) Bolt
MODEL
NO.
DESCRIPTION SIZE
DIAM. x W
PRICE
EACH
IN STOCK
SHIPS TODAY
H-842-CASTER Caster 4 x 1/8 $39  ADD
INFO BELOW APPLIES TO ROLLING LADDERS.
MATERIAL:
  • 16 gauge powder coated steel
FEATURES:
  • Front wheels lock when stepping on the first step.
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAM. x W10 x 2.9 cm4 x 1.125"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 06:55:23 AM; USWEB26