7 Step Rolling Safety Ladder - Unassembled with 10" Top Step

59° angle ladders roll easily through warehouse aisles.
  • Four 4" diameter casters: 2 swivel, 2 rigid.
  • 24" wide expanded metal steps.
  • 450 lb. capacity.
  • Ships knocked down.
  • Requires assembly. No special tools needed.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.
  • California only: To meet Cal/OSHA regulations, ladder ships with a 42" handrail, increasing overall height to 112".

Information Option is unavailable; the next option is selected
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH STYLE ADD TO
CART
1 2+
H-843U-10 7 70" 100" 450 lbs. 30 x 53" 136 $653 $637  ADD
SHIPS UNASSEMBLED
DIMENSIONS:
  • Steps (Depth): 7"
  • Standard Handrail Height: 30"
  • Unassembled (Shipping): 84 x 30 1/2 x 17"
MATERIAL:
  • 16 gauge powder coated steel
FEATURES:
  • Front wheels lock when stepping on the first step.
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM HEIGHT178 cm70"
OVERALL HEIGHT254 cm100"
LOAD CAPACITY204 kg450 lbs.
BASE W x D76 x 135 cm30 x 53"
WEIGHT62 kg136 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
05/31/2025 10:38:21 AM; USWEB25