Additional Shelf for Cabinets - 30 x 18", Gray

Additional shelf clips easily into cabinet without the use of hardware.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-8447ADD-GR 30 x 18" 7 $25 $24  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Usable: 29 1/2 x 16"
MATERIAL:
  • 20 gauge steel
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D76 x 46 cm30 x 18"
WEIGHT3 kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/07/2025 07:33:58 AM; USWEB27