Hydraulic Floor Crane

Raise, lower and transport heavy items with minimal effort.
  • Recommended for engines, compressors and transmissions.
  • Used by machinists, mechanics and freight handlers.
  • Pump the lever to raise the boom. Extends for greater reach.
  • Six steel swivel casters maneuver into tight spaces.
  • Folds for convenient storage.

    Hydraulic Floor Crane
MODEL
NO.
CAPACITY (TONS)* BOOM REACH MAX. HOOK
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
RETRACTED EXTENDED RETRACTED EXTENDED 1 2+
H-8462 2 Tons 1/2 Ton 40 1/2" 61 3/4" 88" 200 $535 $515  ADD
* As boom extends, capacity decreases.

SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Max Hook Height:
    • Chart lists hook height when using 1 ton chain/hook.
    • When using 2 ton chain/hook, max height is 86".
  • Lowered Hook Height (Bottom of Hook to Ground):
    • 1 Ton Chain: 10.63"
    • 2 Ton Chain: 9.44"
  • Overall Boom Height: 3 1/4 - 102 1/2"
  • Expanded: 63 3/4 x 33 1/2 x 59" (L x W x H)
  • Folded: 36 x 33 1/2 x 59" (L x W x H)
  • Stroke Length: 0.12"
  • Distance Between Legs:
    • Outside: 38 1/2"
    • Inside:
      • Widest Point: 33"
      • Narrowest Point: 18"
  • Bottom of Caster to Top of Extended Leg: 7 3/4"
  • Casters (Width):
    • Small: 1"
    • Large: 1 1/4"
MATERIAL:
  • 7 gauge Steel
FEATURES:
  • 8 ton hydraulic jack.
  • Crane is rated to maximum 2 tons.
  • Chain/Hook:
    • Includes two options:
      • 1 Ton:
        • Length: 11 1/4"
        • Chain Opening: 7/8"
        • Grade: 80 (NACM 96)
      • 2 Ton:
        • Length: 13"
        • Chain Opening: 1 1/8"
        • Grade: 80 (NACM 96)
CAPACITY:
Weight Boom Reach
1/2 Ton61 3/4"
1 Ton54 3/4"
1 1/2 Tons47 3/4"
2 Tons40 1/2"
USAGE:
  • Do not expose to the sun.
  • Retract the crane after each use.
  • Do not use brake fluid or jack oils in the hydraulic system.
    • If oil is needed, use an anti-wear hydraulic oil or Dexron transmission fluid.
REPLACEMENT CASTERS:
  • 2 1/2" Steel Swivel: H-8462-SCAST
  • 3 1/2" Steel Swivel:  H-8462-LCAST
SPECIFICATIONSMETRICIMPERIAL
CAPACITY RETRACTED1,814 kg2 tons
CAPACITY EXTENDED454 kg1/2 ton
BOOM REACH RETRACTED103 cm40 1/2"
BOOM REACH EXTENDED157 cm61 3/4"
MAX. HOOK HEIGHT224 cm88"
WEIGHT91 kg200 lbs.
PARTS:
  • H-8462-HJR Hydraulic Jack for Hydraulic Floor Crane
  • H-8462-LCAST Steel Caster for Hydraulic Floor Crane - Swivel, 3 1/2 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 09:44:59 PM; USWEB13