Colored Bottle Brush - 17", Blue

Keep brushes straight by color, one for food and the other for work surfaces.
  • Strong polypropylene handle with extra-stiff polyester bristles.
  • For dairy plants and bottling facilities.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-8558BLU Bottle Brush 4 x 17" $21 $20 $19  ADD
DIMENSIONS:
  • Handle: 10 1/4 x 3/4" (L x Diam)
  • Head: 6 5/8 x 3 3/4" (L x Diam)
TEMPERATURE:
  • Maximum: 250° F
FEATURES:
  • Chemically resistant to acids, alkalis, alcohols, benzene, gasoline and most cleaning solvents.
SPECIFICATIONS:
  • Aids in HACCP compliance.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L10 x 43 cm4 x 17"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 08:24:37 PM; USWEB13