Luggage Cart - Narrow

The gold standard for hotels, motels, convention centers and condominiums.
  • Welded steel base with durable polyester carpet.
  • Coated stainless steel frame.
  • Garment bar for hanging up to 20-50 jackets and bags.
  • Wraparound bumper protects walls and door jambs.
  • 8" pneumatic casters: 2 swivel, 2 rigid.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8588 Narrow 402274" 1,100 lbs. 97 $745 $725  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Height: 
    • Overall (Floor to Top of Prongs): 73 5/8"
    • Floor to Top of Hang Bar: 72 1/2"
    • Bottom of Frame to Top of Prongs: 64"
    • Top of Base to Top of Prongs on Hang Bar: 62"
    • Top of Base to Top of Hang Bar: 61 1/8"
  • Tube Diameter: 1 1/4"
  • Caster (Width): 2 1/2"
MATERIAL:
  • #201 Stainless Steel
  • Base and Tubular Frame: 20 gauge
USAGE:
  • Not recommended for use in harsh environments for extended periods of time.
    • High humidity, temperatures and exposure to salt/sea water create conditions tolerable for corrosion/rusting to occur.
CAPACITY: 
  • Garment Bar: 130 lbs
  • Each Side Hook: 70 lbs
REPLACEMENT CASTERS:
COMPATIBLE CASTERS:
6" PolyurethaneH-4942
8" PolyurethaneH-4943
8" RubberH-2530-SWVL
H-2530RIGID
8" Pneumatic, Brass HubH-5010R
H-5010S
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H102 x 56 x 188 cm40 x 22 x 74"
LOAD CAPACITY499 kg1,100 lbs.
WEIGHT44 kg97 lbs.
PARTS:
  • H-3328BL-R Pneumatic Caster - Rigid, 8 x 2 1/2", Black
  • H-3328BL-S Pneumatic Caster - Swivel, 8 x 2 1/2", Black
  • H-5010HDWRQ Hardware Pack for Luggage Carts
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 08:04:38 PM; USWEB11