Pallet Rack Cross Bars - For 24" Deep Racks

Extra support for pallets.
  • Galvanized steel.
  • Requires slotted beams.
SOLD IN MULTIPLES OF 4
MODEL
NO.
DESCRIPTION FOR
RACKS
ACTUAL
LENGTH
CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
4 12+
H-8589 Cross Bars 24" Deep 20" 1,000 $10 $9 cross bars ADD
DIMENSIONS:
  • Actual: 19 3/4 x 2 1/4 x 1 5/8"
MATERIAL:
  • 15 gauge galvanized steel
COMPATIBILITY:
  • Use only with Uline Pallet Racks.
    • Compatibility with other brands may vary.
CAPACITY:
  • Using the crossbar does not add additional capacity beyond the total beam capacity.
USAGE:
  • Cross bars rest inside the slotted beams.
  • End tabs secure into beam's slots.
  • Cross bars do not overhang over beams.
SPECIFICATIONSMETRICIMPERIAL
FOR RACKS61 cm Deep24" Deep
ACTUAL LENGTH51 cm20"
CAPACITY454 kg1,000 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 03:13:38 AM; USWEB7