Pallet Rack Wire Decking Skid Lot - 58" Wide, 24" Deep

Waterfall edge provides extra strength and a secure fit.
  • Drops easily into place. No tools required.
  • Galvanized 2 1/2 x 4" mesh maximizes sprinkler efficiency.
  • Resists rust and corrosion.
  • Includes 3 support channels.
  • Compatible Pallet Rack Sizes:


Pallet Racks
MODEL
NO.
DIMENSIONS
W x D
FOR RACKS LOAD CAPACITY
(LBS.)
DECKS/
SKID
LBS./
DECK
PRICE
PER DECK
IN STOCK
SHIPS TODAY
WIDTH DEPTH
H-8620S 58 x 24" 120" 24" 2,500 44 13 $40 decks ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 58 1/4 x 25" (W x D)
  • Support Channel Length: 20 1/4"
MATERIAL:
  • Pre-galvanized finish
  • Wire: 6 gauge
  • Support Channel: 16 gauge
QUANTITY:
  • Requires two decks per level for 120" wide Pallet Racks.
COMPATIBILITY:
  • Compatible with 1 5/8" pallet rack step beams.
  • Not compatible with box beams (solid rectangular shape with no step).
CAPACITY:
  • Load capacity in the chart is for each deck based on evenly distributed loads. 
    • Note: Using the deck does not add additional capacity beyond the total beam capacity.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D147 x 61 cm58 x 24"
FOR RACK WIDTH305 cm120"
FOR RACK DEPTH61 cm24"
LOAD CAPACITY1,134 kg2,500 lbs.
WEIGHT6 kg13 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 09:45:14 PM; USWEB33