Uline Lockout Padlock - Keyed Different, 1 12" Shackle, Red

Protect workers. Lock equipment during service and repair.
  • Extra secure 6-pin locking system.
  • Keyed different. Each lock has its own specific key.
  • Corrosion-resistant. Thermoplastic body.
  • Lockout Tags sold separately.

    Master Lock Lockout Padlock

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SHACKLE
SIZE
PRICE EACH (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 6 12+
H-8621R Keyed Different 1/2" $12 $11 $10  ADD
FEATURES:
  • English, Spanish and French labels included.
INCLUDES:
  • (1) Padlock
  • (1) Key
DIMENSIONS:
  • Loop/Shackle Diameter: 1/4"
  • Body: 1 1/2 x 1 3/4" (W x H)
REPLACEMENT KEYS:
  • Not available due to OSHA regulations.
SPECIFICATIONSMETRICIMPERIAL
SHACKLE SIZE4 cm1 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 03:44:37 AM; USWEB25