Side Walls for Deluxe Shelter - 20 x 10'

Keep the sun, rain and leaves off your vehicles and equipment.
  • Attach easily to shelter.
  • Includes 2' windows and roll-up door at one end.
  • Use with Deluxe Shelter. Sold Separately.
MODEL
NO.
DESCRIPTION FITS CANOPY
SIZE
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
H-8668 Side Walls 20 x 10' 4 Walls 27 175 165  ADD
DIMENSIONS: 
  • Overall: 19' 8" x 6' 6.5" 
  • Window: 20 1/4 x 20 1/4"
  • End Walls: 
    • Width: 10' 6.5"
    • Peak Height: 9' 8.25" 
    • Side Height: 6' 8.25"
    • Zipper: 6' 4"
APPEARANCE: 
  • May have yellow tint in package. 
    • Yellowish tint will go away after exposure to sunlight. 
USAGE: 
  • Side walls are intended for use with Uline Canopies only. 
MATERIAL: 
  • Fabric Weight: 185 GSM
SPECIFICATIONSMETRICIMPERIAL
FITS CANOPY SIZE6 x 3 M20 x 10'
WEIGHT12 kg27 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 10:44:40 AM; USWEB25