Deluxe Dust Mop Kit - 48", Blue

Fatal attraction for dust, dirt and debris.
  • Launderable 2-ply construction features cotton yarn sewn to a synthetic backing.
  • Long-lasting, durable construction.

    Includes:
    • (1) Deluxe Dusting Head
    • (1) Fiberglass Handle
    • (1) Frame

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
WIDTH DESCRIPTION INCLUDES PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-874BLU 48" Deluxe Dusting Head,
64" Fiberglass Handle
and Frame
$48 $45 $43  ADD
DIMENSIONS:
  • Mop Depth:
    • Metal Frame: 5"
    • Polyester Backing: 6"
    • Total Dust Mop Head: 12"
  • Handle (Diameter): 1" 
MATERIAL:
  • Mop Head: Looped 2-twist, non-fray yarn
  • Handle: One piece, fiberglass with 3" metal head
RECYCLING:
  • Recycled Content (Mop Head):
    • Post-consumer: 48%
    • PET: 12%
USAGE:
  • 360° swivel ability when white locking mechanism is lifted.
CLEANING INSTRUCTIONS:
  • Gentle cycle.
  • No bleach.
  • Tumble dry low.
SPECIFICATIONS:
  • Not anti-microbial
SPECIFICATIONSMETRICIMPERIAL
WIDTH122 cm48"
INCLUDES163 cm Fiberglass Handle64" Fiberglass Handle
ACCESSORIES:
  • H-10021 Replacement Handle for Dust Mop - 64", Wood
PARTS:
  • H-865-HANDLE Replacement Handle for Dust Mop - 64", Fiberglass
  • H-874-FRAME Frame for Dust Mop Kit - 48"
  • S-7270BLU Deluxe Dust Mop Replacement Head - 48", Blue
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:50:17 AM; USWEB31