Wire Basket for Industrial Slatwall - 24 x 12 x 5"

Heavy duty accessories lock into place.
  • Organize cleaning supplies and gardening tools.
  • Made of durable powder-coated steel.
  • Use with Industrial PVC Slatwall.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
H-8753 Wire Basket 24125" 1 4 $34 $32  ADD
DIMENSIONS: 
  • Actual: 23 7/8 x 12 3/8 x 4 3/4" (L x W x H)
CAPACITY: 
  • 60 lbs 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H61 x 30 x 13 cm24 x 12 x 5"
WEIGHT1.8 kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 05:32:31 AM; USWEB31