Zebra ZT510 Direct Thermal/Thermal Transfer Printer with Internal Rewind - 300 dpi

Zebra's heavy duty printer designed for 24/7 use.
  • Internally rewinds full label roll on 3" core (comes with taller, non-standard printer base).
  • All metal components inside and out.
  • Enhanced memory processes your most complex graphics and prints your labels beyond super fast!
  • 300 dpi.   • 512MB RAM/2GB Flash.
  • USB, Serial, Ethernet and Bluetooth® LE interface.
  • Use with Barcode Industrial Labels and Label Software.
  • Buying Guide available.
1 YEAR WARRANTY
MODEL
NO.
MFR.
NO.
PRINT
QUALITY
PRINT
SPEED
MEMORY MAX. PRINT
W x L
PRICE EACH ADD TO
CART
1 2+
H-8817 ZT510 with
Internal Rewind
300 dpi 10"/sec. 512MB RAM/
2GB Flash
4.09 x 100" $3,050 $3,000  ADD
Drop ships in 3 to 5 days from KY
DIMENSIONS:
  • 10.56 x 20.17 x 15.58" (W x D x H)
COMPATIBILITY:
  • Compatible with Windows XP through Windows 11.
  • Windows driver included.
  • Not compatible with UPS WorldShip® or FedEx Software.
  • Not compatible with MAC computers.
FEATURES:
  • Bluetooth® LE (Low Energy) is for use with Zebra printer setup mobile app only.
PACKAGING:
  • For Warranty purposes, packaging should be kept.
ACCESSORIES:
  • Optional Cables for Printers Purchased from Uline:
    • 6' 9-pin Serial: H-1013
    • 6' USB: H-1012 (One included with printer)
MODEL NUMBER:
  • Zebra: ZT51043-T210000Z
SPECIFICATIONSMETRICIMPERIAL
PRINT SPEED25 cm/second10"/second
MAX PRINT WIDTH x LENGTH10 x 254 cm4.09 x 100"
ACCESSORIES:
  • S-10768 Industrial Thermal Transfer Ribbons - Wax/Resin, 5.12" x 1,476'
  • S-10769BLU Industrial Thermal Transfer Ribbons - Wax/Resin, Blue, 4.33" x 1,476'
  • S-10769G Industrial Thermal Transfer Ribbons - Wax/Resin, Green, 4.33" x 1,476'
  • S-10769R Industrial Thermal Transfer Ribbons - Wax/Resin, Red, 4.33" x 1,476'
  • S-11313 Industrial Thermal Transfer Ribbons - Wax, 4.17" x 1,476'
  • S-11321 Industrial Thermal Transfer Ribbons - Wax/Resin, 1.57" x 1,476'
  • S-11322 Industrial Thermal Transfer Ribbons - Wax/Resin, 3.54" x 1,476'
  • S-18381 Industrial Thermal Transfer Ribbons - Resin, 2.36" x 1,476'
  • S-18382 Industrial Thermal Transfer Ribbons - Resin, 3.27" x 1,476'
  • S-21833 Industrial Thermal Transfer Ribbons - Wax/Resin, 6.50 x 1,476'
  • S-6258 Industrial Thermal Transfer Ribbons - Wax, 4.33" x 984'
  • S-6259 Industrial Thermal Transfer Ribbons - Wax, 4.33" x 1,476'
  • S-6799 Industrial Thermal Transfer Ribbons for Zebra Printers - Wax, 4.02" x 1,476'
  • S-6800 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.02" x 1,476'
  • S-6937 Industrial Thermal Transfer Ribbons - Wax, 1.57" x 1,476'
  • S-6938 Industrial Thermal Transfer Ribbons - Wax, 2.36" x 1,476'
  • S-6939 Industrial Thermal Transfer Ribbons - Wax, 3.54" x 1,476'
  • S-6941 Industrial Thermal Transfer Ribbons - Wax, 3.14" x 1,476'
  • S-6943 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 1,476'
  • S-7426 Industrial Thermal Transfer Ribbons - Wax, 3.27" x 984'
  • S-7427 Industrial Thermal Transfer Ribbons - Wax, 4.02" x 984'
  • S-7476 Industrial Thermal Transfer Ribbons - Wax, 2.36" x 984'
  • S-7480 Industrial Thermal Transfer Ribbons - Wax/Resin, 3.14" x 1,476'
  • S-7483 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 984'
  • S-8007 Industrial Thermal Transfer Ribbons - Wax, 3.14" x 984'
  • S-8008 Industrial Thermal Transfer Ribbons - Wax, 3.27" x 1,476'
  • S-8392 Industrial Thermal Transfer Ribbons - Wax/Resin, 2.36" x 1,476'
  • S-8407 Industrial Thermal Transfer Ribbons - Resin, 4.33" x 1,476'
  • S-8472BLU Industrial Thermal Transfer Ribbons - Wax/Resin, Blue, 4.33" x 984'
  • S-8472G Industrial Thermal Transfer Ribbons - Wax/Resin, Green, 4.33" x 984'
  • S-8472R Industrial Thermal Transfer Ribbons - Wax/Resin, Red, 4.33" x 984'
Add to Shopping List
04/17/2025 03:48:01 AM; USWEB11