Desktop Privacy Panel - Clamp-On, 60 x 15", Black Brackets

Create individual workspaces in your open floor plan.
  • Dividers define work areas, provide privacy and help prevent the spread of germs.
  • 3/16" thick frosted acrylic allows light through but blocks distractions.
  • Grips the edge of 3/4 - 1" thick desk and table tops.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH BRACKET
COLOR
IN STOCK
SHIPS TODAY
1 3+
H-8869C-BL Clamp-On 60 x 15" 16 $130 $125  ADD
DIMENSIONS:
  • Actual: 59 1/16 x 15"
COMPATIBILITY:
  • Compatible with:
    • Adjustable Height Training Tables
    • Adjustable Height Desks
    • Collaboration Tables
    • Mobile/Deluxe Mobile Training Tables:
      • Only when table is upright.
      • Not nestable with divider attached.
MOUNTING HARDWARE:
  • Includes:
    • (2) Black mounting brackets
    • Hardware
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H152 x 38 cm60 x 15"
WEIGHT7 kg16 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 02:39:02 AM; USWEB14