Side Walls for Instant Canopy - 10 x 10', Window, White

Attach easily to canopy frame for added protection from wind and sun.
  • Use pre-attached hook and loop strips to connect to canopy.
  • Extra large windows on four sides for added light and visibility at your next event.
  • Use with Steel and Aluminum Frame Canopies. Sold separately.
MODEL
NO.
DESCRIPTION FITS CANOPY
SIZE
COLOR QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
H-8897 Window Walls 10 x 10' White 4 Walls 11 $140 $135  ADD
DIMENSIONS: 
  • Overall: 9' 7" x 6' 9" (W x H)
MATERIAL: 
  • Fabric Weight: 210 Denier
USAGE: 
  • All 4 panels can be zipped together for complete enclosure. 
  • One panel has a zipper down the center, 3 panels solid. 
  • Attaches with Velcro at top of canopy. 
  • Side walls are intended for use with Uline Canopies only. 
SPECIFICATIONS:
  • Meets:
    • CPAI 84 FR6 Requirements
    • NFPA 701 Requirements 
  • Not tested to meet ULC S109
SPECIFICATIONSMETRICIMPERIAL
FITS CANOPY SIZE3 x 3 M10 x 10'
WEIGHT5 kg11 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 05:52:56 AM; USWEB33