Uline Tool Cabinet - 4 Drawer, Red

Lifetime investment – Heavy duty steel tool cabinets built to last.
  • 34" high. Fits under workbenches.
  • Steel drawers for hand and power tools. Lockable.
  • Nonslip vinyl drawer liners keep tools in place.
  • Key lock secures tools.
  • 5" polypropylene casters: 2 swivel with brake,
    2 rigid.
  • 4 Drawer – (2) 22 x 16 x 2", (1) 22 x 16 x 5", (1) 22 x 16 x 9".

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-8945R 4 Drawer 271834" 2,100 lbs. 103 $525 $505  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (With Handle): 30 x 18 1/8 x 34" (L x W x H)
  • Work Surface: 26 1/2 x 17 3/4"
  • Drawers (Actual- L x W x H):
    • Top Two: 22 3/8 x 15 5/8 x 2 1/2" 
    • Middle: 22 3/8 x 15 5/8 x 5 5/8" 
    • Bottom: 22 3/8 x 15 5/8 x 8 7/8" 
  • Casters (Width): 2"
MATERIAL:
  • Chest: 20 gauge steel
  • Drawers: 23 gauge steel
  • Work Surface: Rubber
FEATURES:
  • One handle
  • Number of Slides per Drawer (Ball Bearing):
    • Top Two: 1
    • Middle/Bottom: 2
CAPACITY:
  • Drawers:
    • Top Two: 100 lbs
    • Middle/Bottom: 200 lbs
INCLUDES:
  • (2) Keys
REPLACEMENT CASTERS:
  • 5" Polypropylene:
    • Swivel with Brake: H-9035
    • Rigid: H-9034
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H69 x 46 x 86 cm27 x 18 x 34"
LOAD CAPACITY953 kg2,100 lbs.
WEIGHT47 kg103 lbs.
ACCESSORIES: PARTS:
  • H-9027 Lock and Keys for Uline Tool Cabinets - #6
  • H-9028 Lock and Keys for Uline Tool Cabinets - #7
  • H-9029 Lock and Keys for Uline Tool Cabinets - #8
  • H-9030 Lock and Keys for Uline Tool Cabinets - #9
  • H-9031 Lock and Keys for Uline Tool Cabinets - #10
  • H-9035 Polypropylene Caster for Uline Tool Cabinets - Swivel with Brake, 5 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 11:46:51 PM; USWEB11