Mobile Bin Storage Cabinet - 48 x 24 x 84", 126 Blue Bins

Secure parts organizer rolls easily for cleaning and repositioning.
  • Rugged all-welded 16-gauge steel cabinet. Powder-coat finish.
  • Easily adjustable bins hang on louvered panels.
  • Doors have 3-point locking system. Keys included.
  • 4" locking polyurethane swivel casters.
  • (72) 5 1/2 x 4 x 3", (48) 7 1/2 x 4 x 3",
    (6) 15 x 16 1/2 x 7" bins, (3) adjustable shelves.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
SHELVES
SIZE
W x D x H
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-9051BLU 126 Bin Cabinet 3 482484" 549 $2,145 $2,085  ADD
SHIPS VIA MOTOR FREIGHT. PARTIAL ASSEMBLY REQUIRED.
DIMENSIONS:
  • Height listed in the chart includes casters.
  • Inside: 47 1/4 x 22 1/4 x 77 1/4" (W x D x H)
  • Door Opening: 45 x 72" (W x H)
  • Shelf (Usable): 47 3/8 x 18 3/4" (W x D)
  • Plastic Bins (Inside):
    • S-12413BLU: 4 7/8 x 3 9/16 x 2 5/8"
    • S-12414BLU: 6 13/16 x 3 1/2 x 2 5/8"
    • S-12420BLU: 13 13/16 x 14 15/16 x 6 5/16"
FEATURES:
  • Keyed alike
CAPACITY:
  • Total: 1,000 lbs
  • Shelf: 200 lbs
  • Each Door: 125 lbs
COLOR:  
  • Cabinet: Dark Gray
USAGE:
  • Shelves insert into louvers on back & sides of cabinet.
    • Front lip prevents items from sliding off.
PARTS:
  • Additional Shelves: H-4449SHELF (3 Pack)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H122 x 61 x 213 cm48 x 24 x 84"
WEIGHT249 kg549 lbs.
ACCESSORIES:
  • S-12413D Length Dividers for Stackable Bins - 5 1/2 x 3"
  • S-12414D Length Dividers for Stackable Bins - 7 1/2 x 3"
  • S-12552 Label Holders and Inserts for Stackable Bins - 3 x 1"
  • S-20789 Stackable Bin Lids - 5 1/2 x 4"
  • S-20790 Stackable Bin Lids - 7 1/2 x 4"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 10:13:49 AM; USWEB27